337-20626 1-4 Inch Std General Purposeletter & St

  • Mfr # 337-20626
  • Zoro # G504009735
product price: 
$
229.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
337-20626
Zoro #
G504009735
UPC #
81834206264
Country of Origin
United States

Description

  • Character Size: 1/4".
  • Shank Width: 3/8".
  • Shank Length: 2-5/8".
  • Depicted Text: 0 thru 8, A thru Z.
  • Depicted Symbol: Period.
  • Language: English.
  • Tip Type: Beveled.
  • Shank Type: Square.
  • Shank Material: Steel.
  • Print Method: Direct.
  • Type: Solid Hand Held Stamp.
  • Quantity: 36 per set.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews