Blank Tag, Aluminum, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Yellow, Round, 5 PK
Mfr # 43077
Zoro # G3011200
product price:Â $7.59
/pk 5, $1.52/ea
Sold in multiples of 2 for $15.18
Key Features
Material
Aluminum
Height
1 1/2 in
Width
1 1/2 in
Color
Yellow
Character Series
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
43077
Zoro #
G3011200
UPC #
081834430775
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.