Shop All Barrier, Flagging and Underground Tapes
C.H. Hanson
Tape Flagging Red 150'
Mfr # 17002
Zoro # G4568502
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2 in
- Roll Length 150 ft
- Weight 0.3 lbs
- Roll Width 1 3/16 in
- Tape Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 17002
- Zoro # G4568502
- UPC # 81834170022
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 1.2 in |
Roll Length | 150 ft |
Roll Width | 1 3/16 in |
Tape Width | 1 3/16 in |
Tape Length | 150 ft |
Details
Weight | 0.3 lbs |
Description
C.H. Hanson offers an excellent flagging tape perfect for your marking needs. The distinct Red Flo color creates high visibility while laying out boundaries. Each roll is 150 feet long and 1 3/16 inches wide. The tape is reusable and economically responsible. This durable tape will last through any marking project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Face Shield Hard Hat - Case of 50, 50PK (H557-HHA)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- MOON AMERICAN Storz Cap, Storz, 5 In (685-50Z)
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- C.H. HANSON TAPE FLAGGIN YELLOW 300' (17024)
- C.H. HANSON Pipe Plug, For Use With, 3234404,323440A1,323440C1 And 323440D1 Air Motor, 38 In Npt, Square, 17022 (17022)
- C.H. HANSON Tape Flagging White 300' (17020)
- C.H. HANSON TAPE FLAGING ORANGE 150' (17000)
- C.H. HANSON Tape Caution 1000Ft Barricade (16000)
- C.H. HANSON Tape Flagging Pink 150' (17003)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- C.H. Hanson Barrier, Flagging and Underground Tapes