Heavy Duty 0.06 in. Clear Acrylic Shelf Liner, 60 x 24 in.
- Mfr # 798758
- Zoro # G124189558
product price:Â
$
170.89
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 798758
- Zoro #
- G124189558
- UPC #
- -
- Country of Origin
- China
Description
WIRE SHELF LINER 1/16 in thick clear acrylic liner prevents items from falling through wire shelves. Thicker, stronger and clearer than the standard transclucent liners. These liners are manufactured in the USA. Specifications Size 0.06 in. Color Finish: Clear. Assembly: Assembled. Construction: Acrylic. Description: Liner. Type: Rectangle. Wire Finish Type: Clear Acrylic. Width: 60. Depth: 24. Weight 3.72 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.