Shop CHAINFLEX

Control Cable, 3 C, Black, PUR, 600 V, Order by the Foot

  • Mfr # CF890-15-03

  • Zoro # G508396534


product price:  $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Number of Conductors
3
Length
Order by the Foot
Voltage
600 V
Jacket Color
Black
Shielding
Unshielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF890-15-03
Zoro #
G508396534
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
7 x OD
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Overall Length
Order by the Foot
Outside Diameter
0.28 in
Conductor Size
16 AWG
Nominal Outside Diameter
0.28 in

Details

Item
Control Cable
Number of Conductors
3
Voltage
600 V
Jacket Color
Black
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CTP C-DE.PB49.B.00449, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01560, FT-1, IEC 60332-1-2, PV 3.10.7 Status 1992, VW-1
Product Type
Control Cable
Maximum Acceleration
65.6 m/sq sec
Conductor Color Code
Black/White, Green/Yellow
Maximum Velocity - Unsupported
10 fps
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Fixed
-58 Degrees F
Includes Ground
Yes
Cable Series
CF890
Conductor Configuration
Single
Series
Chainflex

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.