Shop CHAINFLEX
See all product information
Control Cable, 3 C, Gray, PVC, 600 V, Order by the Foot
Mfr # CF130US-25-03
Zoro # G208396445
product price:Â $4.19
/ea
Sold in multiples of 3 for $12.57
Key Features
Number of Conductors
3
Length
Order by the Foot
Voltage
600 V
Jacket Color
Gray
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF130US-25-03
Zoro #
G208396445
UPC #
-
Country of Origin
United States
Dimensions
Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
7.5 x OD
Conductor Size
14 AWG
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - E-Chain
8 x OD
Overall Length
Order by the Foot
Details
Item
Control Cable
Number of Conductors
3
Voltage
600 V
Jacket Color
Gray
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CSA FT4, CSA FT4 - TC-ER: UL 1685, DIN EN 50363-4-1, MTW UL VW-1
Maximum Velocity - Unsupported
9.84 fps
Maximum Operating Temperature
176 Degrees F
Maximum Velocity - Supported
6.56 fps
Maximum Acceleration
65.6 m/sq sec
Conductor Color Code
Black/White, Green/Yellow
Minimum Operating Temperature - Flexible
23 Degrees F
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Fixed
-4 Degrees F
Cable Series
CF130US
Product Type
Control Cable
Series
Chainflex
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 14 AWG, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 6.56 fps, Maximum Velocity - Unsupported 9.84 fps, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 7.5 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.