
3/4 HP Smartphone-Controlled Ultra-Quiet & Strong Belt Drive Garage Door Opener W/ Built-In WiFi
Mfr # B4613T
Zoro # G521873692
product price:Â $625.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B4613T
Zoro #
G521873692
UPC #
12381197194
Country of Origin
Mexico
Description
The garage is your homes workhorse. Its where you keep your tools sports equipment and toys and a place of refuge where some of your biggest ideas come to life. Unleash your garages full potential with the B4613T Chamberlain Garage Door Opener powered by myQ. The sleek new design combined with superior lighting and smart home technology lets you maximize the value of your garage. Download the myQ app and follow the steps to connect your new garage door opener so you can control secure and monitor the garage from your smartphone. Integrated LED lighting purposely brightens high traffic areas of the garage for reliable long-lasting light when you need it - 1000 lumens energy efficient lasts 10X longer than a standard light bulb and never change a light bulb again. Integrated Bluetooth technology reduces setup time and makes it even easier to connect to the myQ app other myQ devices and smart home technology solutions. The B4613T is California SB-969 compliant. Powered by Chamberlains PLUS Lift Power System the B4613T delivers lifting force equivalent to 3/4 HP for effortless lifting and reliable performance you can count on. Steel-reinforced belt drive is constructed with high-grade materials for years of worry-free long lasting ultra-quiet operation perfect for attached garages. Includes 2 pre-programmed 3-button remotes that let you control a combination of up to three openers or Chamberlain interior light modules (sold separately); secure encrypted technology boosts remote range up to 1500 ft. Unmatched Security+2.0 100 Billion code encryption protects against hacking and Posilock anti-theft protection assures that once the door closes it stays locked. Online installation videos BILT 3D instructions pre-programmed remotes snap-lock rail system and tech support ensure installation goes smoothly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.