Aspen Pad Set 310085-11 - 27-3/4"W x 1/8"D x 22-3/4"H
- Mfr # 310085-11
- Zoro # G205259385
product price:Â
$
61.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310085-11
- Zoro #
- G205259385
- UPC #
- 9009513672
- Country of Origin
- Unknown
Description
Champion cooler aspen pad set 310085-11 - 27-3/4"w x 1/8"d x 22-3/4"h keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency. features: made of natural aspen wood excelsior mechanical layering for uniformity in pad thickness and density biodegradable stitching which penetrates matting for stability each seam runs entire length of pad for strength set contains 1 back pad (20.5 in. H x 21 in. W x 0.125 in. D) and 2 side pads (21 in. H x 13 in. W x 0.125 in. D) compatible with champion cooler model wcm28 and essick model n28w
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.