
1-1/2in-12 330 Hexagon Rethreading Dies, 2-9/16in Size Across Flats, 1in Die Thickness
Mfr # CHA 330-1-1/2-12
Zoro # G411874204
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Carbon Steel
Material
carbon steel
Diameter
1-1/2"
Width Across Flats Basic
2-9/16"
Die Thickness
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 330-1-1/2-12
Zoro #
G411874204
UPC #
846035018579
Country of Origin
United States
Dimensions
Diameter
1-1/2"
Width Across Flats Basic
2-9/16"
Die Thickness
1"
Details
Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Fractional
Description
Champion 1-1/2in-12 330 Hexagon Rethreading Dies, 2-9/16in Size Across Flats, 1in Die Thickness, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.