
1-1/4in-12 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 12 TPI , HSS
Mfr # CHA 308-1-1/4-12-T
Zoro # G111872890
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Material
High Speed Steel
Overall Length
5-3/4"
Shank Dia.
1-1/4"
Tap Chamfer
Taper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 308-1-1/4-12-T
Zoro #
G111872890
UPC #
846035075220
Country of Origin
United States
Dimensions
Overall Length
5-3/4"
Shank Dia.
1-1/4"
Thread Length
2-9/16"
Tap Size
1-1/4-12
Diameter
1-1/4"
Details
Item
Hand Tap
Number of Flutes
6
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
1-1/4in-12 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 12 TPI Threads per Inch, High Speed Steel, Champion 308-1-1/4-12-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.