
1-3/8in-12 - 302 Carbon Steel Hand Tap, Bottom Tap, 12 TPI Threads per Inch, Champion
Mfr # CHA 302-1-3/8-12-B
Zoro # G311873383
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Material
Carbon Steel
Overall Length
6-1/16"
Tap Chamfer
Bottom
Tap Size
1-3/8-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-1-3/8-12-B
Zoro #
G311873383
UPC #
846035073547
Country of Origin
China
Dimensions
Overall Length
6-1/16"
Tap Size
1-3/8-12
Shank Dia.
1-3/8"
Thread Length
3"
Diameter
1-3/8"
Details
Item
Hand Tap
Number of Flutes
6
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
1-3/8in-12 - 302 Carbon Steel Hand Tap, Bottom Tap, 12 TPI Threads per Inch, Champion 302-1-3/8-12-B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.