
11/16in Magnetic Brute Platinum Hex Shank Bridge Reamer, Left H& Spiral Flute, Right H& Cut, HSS
Mfr # CHA XL86M-11/16
Zoro # G811881826
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Hex
Shank Dia.
11/16"
Overall Length
9-3/16"
Flute Length
5-3/4"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA XL86M-11/16
Zoro #
G811881826
UPC #
846035055970
Country of Origin
South Africa
Dimensions
Shank Dia.
11/16"
Overall Length
9-3/16"
Flute Length
5-3/4"
Shank Size
1-1/16"
Diameter
11/16"
Point Diameter
11/32"
Details
Item
Reamers
Shank Type - Machining
Hex
Material
High Speed Steel
Flute Type
Spiral
Drill Bit Sizing
Fractional
Description
Champion XL86M-11/16 - 11/16in Magnetic Brute Platinum Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.