
11in-11 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK3
Mfr # CHA 308-11/16-11-T
Zoro # G311873109
product price:Â $212.99
/pk 3, $71.00/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
4-1/32"
Shank Dia.
11/16"
Tap Size
11/16-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 308-11/16-11-T
Zoro #
G311873109
UPC #
846035074865
Country of Origin
United States
Dimensions
Overall Length
4-1/32"
Shank Dia.
11/16"
Tap Size
11/16-11
Thread Length
1-13/16"
Diameter
11/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
11/16in-11 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 11 TPI Threads per Inch, High Speed Steel, Champion 308-11/16-11-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.