
1/2in x 1/2in - 606 High Speed End Mill - Single End, Center Cutting, 4 Flute, RH Helix, HSS
Mfr # CHA 606-1/2X1/2
Zoro # G311873550
product price:Â $61.19
/eaKey Features
Milling Diameter
1/2"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 606-1/2X1/2
Zoro #
G311873550
UPC #
846035050883
Country of Origin
United States
Dimensions
Milling Diameter
1/2"
Details
Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
1/2in x 1/2in - 606 High Speed End Mill - Single End, Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 606-1/2X1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.