
12mm-1.75 - 302 Carbon Steel Hand Tap, Plug Tap, 1.75 TPI Threads per Inch, Champion
Mfr # CHA 302M-12X1.75-P
Zoro # G611872970
product price:Â $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Tap Material
Carbon Steel
Overall Length
3-3/8"
Tap Chamfer
Plug
Shank Dia.
12mm
Diameter
12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302M-12X1.75-P
Zoro #
G611872970
UPC #
846035082754
Country of Origin
China
Dimensions
Overall Length
3-3/8"
Shank Dia.
12mm
Diameter
12mm
Details
Item
Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Description
12mm-1.75 - 302 Carbon Steel Hand Tap, Plug Tap, 1.75 TPI Threads per Inch, Champion 302M-12X1.75-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.