
1/4in-20 - 302 Carbon Steel Hand Tap, Plug Tap, 20 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-1/4-20-P
Zoro # G011873225
product price:Â $64.55
/pk 12, $5.38/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-23/32"
Tap Size
1/4-20
Thread Length
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-1/4-20-P
Zoro #
G011873225
UPC #
846035072755
Country of Origin
China
Dimensions
Overall Length
2-23/32"
Tap Size
1/4-20
Thread Length
1"
Shank Dia.
1/4"
Diameter
1/4"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
1/4in-20 - 302 Carbon Steel Hand Tap, Plug Tap, 20 TPI Threads per Inch, Champion 302-1/4-20-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.