
14mm-1.25 - 302 Carbon Steel Hand Tap, Plug Tap, 1.25 TPI Threads per Inch, Champion
Mfr # CHA 302M-14X1.25-P
Zoro # G211872929
product price:Â $16.45
/eaKey Features
Tap Material
Carbon Steel
Overall Length
3-21/32"
Tap Chamfer
Plug
Shank Dia.
14mm
Diameter
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302M-14X1.25-P
Zoro #
G211872929
UPC #
846035082778
Country of Origin
China
Dimensions
Overall Length
3-21/32"
Shank Dia.
14mm
Diameter
14mm
Details
Item
Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Description
14mm-1.25 - 302 Carbon Steel Hand Tap, Plug Tap, 1.25 TPI Threads per Inch, Champion 302M-14X1.25-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.