
15/32in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-15/32
Zoro # G511874715
product price: $78.99
/pk 6, $13.17/ea
Free Shipping & Returns
Key Features
Overall Length
5-3/4"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.4688
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA US5-15/32
Zoro #
G511874715
UPC #
846035039840
Country of Origin
United States
Dimensions
Overall Length
5-3/4"
Flute Length
4-5/16"
Diameter
15/32"
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.4688
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Fractional
Description
15/32in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-15/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.