3/16in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 6PK

  • Mfr # CHA 704-3/16

  • Zoro # G511881621


product price:  $97.29
/pk 6, $16.22/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Drill Bit Point Type
118 Degree Split Point
Flute Length
3-5/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHA 704-3/16
Zoro #
G511881621
UPC #
846035026888
Country of Origin
United States

Dimensions

Overall Length
5-3/4"
Flute Length
3-5/8"
Shank Dia.
3/16"
Diameter
3/16"

Details

Item
Taper Length Drill
Material - Machining
high speed steel
Finish - Machining
Black Oxide Surface Treatment
Drill Bit Point Type
118 Degree Split Point
Decimal Equivalent
0.1875
Measurement System
Fractional
Shank Type - Machining
Straight

Description

3/16in - 704 Taper Length Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion 704-3/16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.