
3in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12
Mfr # CHA XL5-3/16
Zoro # G311875820
product price: $60.65
/pk 12, $5.05/eaKey Features
Overall Length
3-1/2"
Drill Bit Size
3/16"
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA XL5-3/16
Zoro #
G311875820
UPC #
846035043595
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Drill Bit Size
3/16"
Flute Length
2-5/16"
Diameter
3/16"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.1875
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional
Description
3/16in Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.