7/16in x 1/2in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, RH Helix, HSS

  • Mfr # CHA 602-7/16X1/2

  • Zoro # G911873400


product price:  $68.75
/ea

Key Features

Milling Diameter
7/16"
Number of Flutes
2
Overall Length
3-3/4"
Flute Length
13/16"
Shank Dia.
1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHA 602-7/16X1/2
Zoro #
G911873400
UPC #
846035050166
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Overall Length
3-3/4"
Flute Length
13/16"
Shank Dia.
1/2"

Details

Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

7/16in x 1/2in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 602-7/16X1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.