
7/8in-9 - 302 Carbon Steel Hand Tap, TaperTap, 9 TPI Threads per Inch, Champion
Mfr # CHA 302-7/8-9-T
Zoro # G011873102
product price:Â $33.25
/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
4-11/16"
Shank Dia.
7/8"
Thread Length
2-7/32'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-7/8-9-T
Zoro #
G011873102
UPC #
846035073226
Country of Origin
China
Dimensions
Overall Length
4-11/16"
Shank Dia.
7/8"
Thread Length
2-7/32'
Tap Size
7/8-9
Diameter
7/8"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Taper
Drill Bit Sizing
Fractional
Description
7/8in-9 - 302 Carbon Steel Hand Tap, TaperTap, 9 TPI Threads per Inch, Champion 302-7/8-9-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.