7in-14 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK12

  • Mfr # CHA 308-7/16-14-T

  • Zoro # G811873104


product price:  $330.99
/pk 12, $27.58/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-5/32"
Shank Dia.
7/16"
Thread Length
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308-7/16-14-T
Zoro #
G811873104
UPC #
846035074629
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
7/16"
Thread Length
1-7/16"
Tap Size
7/16-14
Diameter
7/16"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

7/16in-14 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 14 TPI Threads per Inch, High Speed Steel, Champion 308-7/16-14-T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.