
9/16in-18 - 308LH Left H& High Speed H& Tap, Plug Tap, St&ard inHin Limits
Mfr # CHA 308LH-9/16-18-P
Zoro # G211872912
product price:Â $57.99
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-19/32"
Tap Chamfer
Plug
Tap Size
9/16-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 308LH-9/16-18-P
Zoro #
G211872912
UPC #
846035076708
Country of Origin
United States
Dimensions
Overall Length
3-19/32"
Tap Size
9/16-18
Thread Length
1-21/32"
Shank Dia.
9/16"
Diameter
9/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
9/16in-18 - 308LH Left Hand High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 18 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-9/16-18-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.