
Cylinder Radius End Carbide Bur for Contouring, 6in L. Shank, 1/2in Cut Dia, 7/8in LOC, TiN Coated
Mfr # CHA SE5-L6
Zoro # G311874861
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2"
Length of Cut
7/8"
Shank Size
6"
Primary Material Application
Ferrous Metals
Application
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA SE5-L6
Zoro #
G311874861
UPC #
846035007276
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
7/8"
Shank Size
6"
Shank Length
6"
Details
Primary Material Application
Ferrous Metals
Application
Industrial
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SE5-L6 Cylinder Radius End Carbide Bur for Contouring, 6in Long Shank, 1/2in Cutting Diameter, 7/8in Length of Cut, Long Series Titanium Nitride Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.