
J - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-J
Zoro # G411881417
product price: $72.49
/pk 12, $6.04/eaKey Features
Drill Bit Size
Letter
Overall Length
4-1/8 in
Flute Length
2-7/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA US5-J
Zoro #
G411881417
UPC #
846035038027
Country of Origin
United States
Dimensions
Drill Bit Size
Letter
Overall Length
4-1/8 in
Flute Length
2-7/8 in
Overall Diameter
J
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.277
Point Style
118° Degree Split Point
Shank Type - Machining
Straight
Description
J - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.