
LTR Q XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK6
Mfr # CHA XL5-Q
Zoro # G811880270
product price: $84.95
/pk 6, $14.16/ea
Free Shipping & Returns
Key Features
Overall Length
4-3/4"
Drill Bit Size
Q
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Flute Length
3-7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA XL5-Q
Zoro #
G811880270
UPC #
846035036122
Country of Origin
United States
Dimensions
Overall Length
4-3/4"
Drill Bit Size
Q
Flute Length
3-7/16"
Diameter
Q
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.332
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Letter
Description
LTR Q Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.