
No. 5-40 - 302 Carbon Steel Hand Tap, Plug Tap, 40 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-5-40-P
Zoro # G411872996
product price:Â $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
Carbon Steel
Overall Length
1-15/16"
Tap Size
5-40
Tap Chamfer
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-5-40-P
Zoro #
G411872996
UPC #
846035072540
Country of Origin
China
Dimensions
Overall Length
1-15/16"
Tap Size
5-40
Thread Length
5/8"
Diameter
#5
Details
Item
Hand Tap
Number of Flutes
3
Tap Material
Carbon Steel
Tap Chamfer
Plug
Drill Bit Sizing
Number
Tap Type
Hand
Description
#5-40 - 302 Carbon Steel Hand Tap, Plug Tap, 40 TPI Threads per Inch, Champion 302-5-40-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.