Shop CHAMPION PNEUMATIC
See all product information
Create Account
Gasket, Champion, Gardner Denver
- Mfr # P00746A
- Zoro # G2875769
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Fits Brand
Champion, Gardner Denver
Compatible with Brand
Champion, Gardner Denver
Product Type
Gasket
Series
Champion
Compatible with Manufacturer Part Number
RP15, RP30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P00746A
- Zoro #
- G2875769
- UPC #
- -
- Country of Origin
- United States
- Item
- Gasket
- Fits Brand
- Champion, Gardner Denver
- Compatible with Brand
- Champion, Gardner Denver
- Product Type
- Gasket
- Series
- Champion
- Compatible with Manufacturer Part Number
- RP15, RP30
Description
The CHAMPION PNEUMATIC - P00746A is a gasket designed for use in pneumatic systems. As a sealing component, it is installed between two mating surfaces to seal between mating surfaces and minimize leakage of compressed air or fluids under normal operating conditions. This gasket is compatible with equipment from the Champion and Gardner Denver brands and fits specific manufacturer part numbers RP15 and RP30, intended for use with Champion and Gardner Denver equipment bearing RP15 or RP30 part numbers.
Key Features:
- Product type: Gasket, used for sealing in pneumatic systems.
- Compatible with brands: Champion, Gardner Denver.
- Fits manufacturer part numbers: RP15, RP30.
- Part of the Champion series.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.