Shop CHAMPION SPORTS

CB4224BK 22 oz Oversized Canvas Zippered Duffle Bag; Black

  • Mfr # CB4224BK

  • Zoro # G403732147


product price:  $91.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CB4224BK
Zoro #
G403732147
UPC #
710858002490
Country of Origin
China

Description

The Champion Sports 22 oz. Oversized Canvas Zippered Duffle Bag is great for carrying all your sporting or camping gear! Made of rugged canvas with a heavy-duty zipper, this bag features carry straps for easy transport.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Canvas zippered duffle bag
Specifications
  • Color: Black
  • Dimension: 42" L x 13" D x 16" H
  • Capacity: 22 oz
  • Weight: 3.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.