Shop CHAMPION SPORTS
Create Account
CBBAXL 16 x 12 x 1 in. Extra Large Baseball Coaches Board
- Mfr # CBBAXL
- Zoro # G203680426
product price:Â
$
64.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBBAXL
- Zoro #
- G203680426
- UPC #
- 710858032084
- Country of Origin
- China
Description
Extra Large Baseball Coaches Board
Get the most out of every time-out with the Champion Sports Extra-Large Baseball and Softball Coaches Board. Features a full baseball diamond on one side and a batting line up on the other, so you can easily work on plays and keep track of the team line up, making changes as you go. Complete with a dry erase marker and carrying handle, this premium dry erase board is easy to carry.
Features- Scoreboard and notes areas are conveniently located on the front side
- Dry-erase marker for continual use
- Extra-large board surface for easier viewing and writing
- Two-sided board for coaching versatility
- Size: 16 x 12 x 1 in.
- Board Size: Extra Large
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.