Shop CHAMPION SPORTS
Create Account
Champion Sports BR31 24 x 8 x 1 in. All Steel Frame Badminton Racket; Black
- Mfr # BR31
- Zoro # G704118596
product price:Â
$
58.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR31
- Zoro #
- G704118596
- UPC #
- 710858030455
- Country of Origin
- China
Description
In a sport like badminton, a racket with the right grip, balance, string tension and weight can provide a player with that extra flexibility or control needed to be a champion. Champion sports offers a wide variety of rackets for every need. This badminton racket features an all steel shaft and frame, coated steel strings, and a dimpled leather grip.
Features- All steel shaft & frame
- Heavy-duty braided nylon strings
- Dimpled leather grip
- Color: Black
- Dimension: 24" x 8" x 1"
- Weight: 0.29 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.