This item is Discontinued.

This item is Discontinued.
Champion Sports FAS10 Deluxe Flip A Score (Discontinued)
Specifications
Details
- MFR #
- FAS10
- Zoro #
- G304118804
- UPC #
- 710858029336
- Country of Origin
- China
- Item
- Scoreboard
- Color
- Black, Orange
- Material
- Plastic
- Features
- Lightweight, Collapsible Design, Carrying Handle, Portable
Description
The Champion Sports Deluxe Flip-A-Score features bold orange and black numbers that are clear and easy to read from the stands. The flip-a-score has a separate column to mark the period or game currently in progress, making it easy for fans to track the team’s progress. The flip scoreboard has a durable plastic frame that can stand up to years of use, and it collapses for easy transportation from event to event.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Versatile usage for any sport
- Durable hard plastic frame
- Contrasting Black & Orange numbers
- Counts points & periods/games
- Carry Handle
- Dimension: 23.5" x 12" x 8"
- Weight: 4 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.