Shop CHAMPION SPORTS

Champion Sports RXD6NGN 6.3 in. Rhino Skin Ball; Neon Green

  • Mfr # RXD6NGN
  • Zoro # G003705138

product price: 
$
51.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RXD6NGN
Zoro #
G003705138
UPC #
710858026168
Country of Origin
China

Description

When you want the best you want Rhino Skin. Rhino Skin balls feature a tough coating over a durable foam core. The Original, non-sting coating is designed and made in Sweden and is so durable, it is virtually tear-proof! The Rhino Skin patented coating provides better performance than traditionally constructed balls, offering ease of play that is excellent for all age groups. Why settle for a substitute when you can have Rhino Skin - the best brand on the market! Specifically designed for dodgeball, these balls offer a tear-proof and safe play experience for a multitude of games. Our 6" low bounce dodgeball features an ultra durable Rhino Skin non-sting coating that is perfect for indoor and outdoor activities.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 6.3" diameter
  • Low-density foam core
Specifications
  • Color: Neon Green
  • Diameter: 6.3"
  • Ball Weight: 83 g
  • Foam Density: 28 kg/m3
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.