Champion Sports SHADOWX100 Rhino Pickleball ShadowX 100 Paddle
- Mfr # SHADOWX100
- Zoro # G704118862
product price:Â
$
67.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHADOWX100
- Zoro #
- G704118862
- UPC #
- 710858032176
- Country of Origin
- China
Description
Rhino Pickleball ShadowX 100 Paddle
Recommended for new and seasoned players alike, the Shadow-X paddle is our most versatile yet. Made with a honeycomb core and solid grip, its lightweight feel allows players the perfect weight-power ratio for maximum control and killer game confidence.
Features- Polymer PowerCore honeycomb technology
- DuraGrip Technology
- Handle: 4.75"
- Width: 7.75"
- Length: 15.5"
- Grip Circumference: 4.25"
- Weight: 1.16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.