Shop CHAMPION SPORTS
Create Account
DIGX 9 x 4 x 6 in. Digital Electronic Inflator
- Mfr # DIGX
- Zoro # G203955401
product price:Â
$
197.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIGX
- Zoro #
- G203955401
- UPC #
- 710858032268
- Country of Origin
- Taiwan, Province of China
Description
Digital Electronic Inflator
This digital electronic inflator is second to none. Compared to other inflators, you cant go wrong with its high quality construction and all-in-one features. Powerful, compact and built to last, weighing in at a little over 2 lbs. Simply switch on, choose the desired mode and press the start button. The 24 hour continuous operation lets you inflate all different types of balls with ease. The quick inflation mode for balls is a great feature and it is easy to transport from game to game.
Features- Smart inflator save multiple settings
- Auto stop when set value is met
- Intelligent and precise digital gauge
- Automatic motor speed adjustment
- Quick inflation modes for balls
- Continuous operation duration
- Includes three different types of inflation tips for all ball types
- The pump will automatically stop when pressure in the ball reaches the set value
- Size: 9 x 4 x 6 in.
- Maximum Working Pressure: 30PSI
- Maximum Flow Rate: 22LPM/.78CFM
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.