This item is Discontinued.
This item is Discontinued.
Dodge Ball, Rhino, 8in, Assorted, PK6 (Discontinued)
Mfr #
RXD8SET
Zoro #
G5197179
UPC # 710858026250
Country of Origin Sweden
Category Outdoor Lawn Games
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXD8SET
- Zoro #
- G5197179
- UPC #
- 710858026250
- Country of Origin
- Sweden
Dimensions
- Outside Diameter
- 8"
Details
- Item
- Dodge Ball,Rhino,8in,Assorted,PK6
- Color
- Blue; Green; Orange; Purple; Red; Yellow
- Material
- Foam; Rhino SkinĀ®
- Weight
- 1.86 lbs
Description
Dodge Ball,Rhino,8in,Assorted,Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.