FD1 Rounded Edge Foam Disc; Yellow

  • Mfr # FD1
  • Zoro # G104118592
product price: 
$
35.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FD1
Zoro #
G104118592
UPC #
710858003893
Country of Origin
China

Description

These Champion Sports Rounded Edge Foam Discs will provide endless fun and safe entertainment both indoors and out. The soft foam is great for younger children and eliminates the fear of painful impact.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 9" foam disc
Specifications
  • Color: Yellow
  • Diameter: 9"
  • Weight: 0.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews