Shop CHAMPION SPORTS

GZ1PK 1 in. Ground Zero Kick Off Tee; Pink

  • Mfr # GZ1PK
  • Zoro # G104028396

product price: 
$
50.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GZ1PK
Zoro #
G104028396
UPC #
710858028810
Country of Origin
China

Description

A good kick can be the difference between defeat and glory, which is why the Ground Zero 1" Kick-Off Tee is the most popular brand on the market! Featuring a textured surface for excellent ball grip, and a forward rectangular recess that puts the ball at an optimal angle, the Ground Zero 1" Kick-Off Tee has been used in the NFL since 2000 and has been featured in recent Super Bowls and Pro Bowls.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 1" Onside Kickoff Tee
  • Authentic Ground Zero Tee
  • Textured top surface
Specifications
  • Color: Pink
  • Dimension: 6" x 6" x 6"
  • Weight: 0.93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.