Shop CHAMPION SPORTS

GZOS 1 in. Ground Zero Onside Kick Off Tee; Black

  • Mfr # GZOS
  • Zoro # G704028390

product price: 
$
56.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GZOS
Zoro #
G704028390
UPC #
710858027448
Country of Origin
China

Description

A good kick can be the difference between defeat and glory, which is why the Ground Zero 1" Onside Kick-Off Tee is the most popular brand on the market! Featuring a textured surface for excellent ball grip, and a forward rectangular recess that puts the ball at an optimal angle, the Ground Zero 1" Onside Kick-Off Tee features a special notch that allows kickers to support the football with its tip on the ground for onside and squib kicks. The Onside Tee is based on the original Ground Zero Tee which has been used in the NFL since 2000 and has been featured in recent Super Bowls and Pro Bowls.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 1" Onside Kickoff Tee
  • Authentic Ground Zero Tee
  • Most popular tee in college football
  • Textured top surface
Specifications
  • Color: Black
  • Dimension: 6" x 6" x 6"
  • Weight: 0.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.