HAL12 Hoop Agility Ladder; Multicolor

  • Mfr # HAL12
  • Zoro # G104118455
product price: 
$
54.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAL12
Zoro #
G104118455
UPC #
710858021309
Country of Origin
China

Description

The Champion Sports Hoop Agility Ladder is a versatile, multi-colored, twelve hoop agility ladder that measures 18’ long and can be used to perform a variety of different drills. Utilize two or more hoop ladders for more complex drills! Easy to fold, this agility ladder stores in a handy mesh carrying bag.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Multi-colored 12-hoop agility ladder
  • Measures 18"D and can be used to perform many different drills
  • Two or more hoop ladders give more complex for various drills
  • Easy to fold and stores in a mesh carrying bag
  • Hoop is approx 18"
Specifications
  • Color: Yellow, Red, Green and Royal Blue
  • Diameter: 18"
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews