Shop CHAMPION SPORTS

LBG 2.5 in. Official Lacrosse Ball; Lime Green - Pack of 12

  • Mfr # LBG

  • Zoro # G304119139


product price:  $67.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LBG
Zoro #
G304119139
UPC #
710858011997
Country of Origin
China

Description

Play like a pro with the Champion Sports Official Lacrosse Balls. Designed to meet NOCSAE, NCAA and NFHS standards, these molded rubber official size and weight lacrosse balls to meet your practice and game play needs.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • NCAA approved
  • Pack of 12
Specifications
  • Color: Lime Green
  • Diameter: 2.5"
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.