Shop CHAMPION SPORTS

LBOX44 4 x 4 x 4 ft. Box Lacrosse Goal

  • Mfr # LBOX44
  • Zoro # G404118766

product price: 
$
263.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LBOX44
Zoro #
G404118766
UPC #
710858030165
Country of Origin
China

Description

The champion sports official box lacrosse goal can be used for younger players or practice sessions. Orange frame and white net provides better visibilty for players and spectators.

Features
  • Small sized designed for younger players
  • Heavy duty 1.5"d steel tubing for added durability and stability
  • High quality 5.0 mm braided polyethylene lacrosse net that can withstand regular use
Specifications
  • Dimension: 4" x 4" x 4"
  • Weight: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.