Shop CHAMPION SPORTS

LG50 Batters Shinguard; Black

  • Mfr # LG50
  • Zoro # G503680355

product price: 
$
57.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LG50
Zoro #
G503680355
UPC #
710858011515
Country of Origin
China

Description

Protect your shin when stepping up to the plate with the Champion Sports Batter’s Shin Guard. This universal shin plate is designed to reduce the chance of injury to the shin, ankle, and foot while batting, and has three convenient quick release buckles.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Universal 7.5" Shin plate
  • Ankle foot protector
Specifications
  • Color: Black
  • Dimension: 13" x 6" x 4"
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.