LG82ABK 14.5 in. Pro Model Double Knee Shinguard; Black

  • Mfr # LG82ABK
  • Zoro # G503680416
product price: 
$
104.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LG82ABK
Zoro #
G503680416
UPC #
710858005330
Country of Origin
China

Description

The Champion Sports Pro Double Knee Shin Guards offer superior comfort and protection. These shin guards provide maximum flexibility and movement with contoured wraparound padding. The padded double knee caps and removable second toe caps offer a customized fit for total protection while crouching behind the plate. These shin guards are for recommended for players ages 12-16.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Double knee
  • Contoured wraparound shin padding
Specifications
  • Color: Black
  • Dimension: 27" x 8" x 7"
  • Length: 14.5"
  • Weight: 5.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews