Shop CHAMPION SPORTS

MCXNGN 5 in. Mini Neon Field Cones; Neon Green

  • Mfr # MCXNGN
  • Zoro # G603760131

product price: 
$
40.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MCXNGN
Zoro #
G603760131
UPC #
710858029664
Country of Origin
China

Description

Set up a quick fun game or drills by marking off a field or gym with these Champion Sports Mini Neon Field Cones. The field cones can be used to mark off boundaries and a goal on a field or gym floor. They can also be used to create an obstacle or agility course for kids or adults. The flexible neon cones stand 1.5" off the ground and that are clearly visible even at a distance.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Use as a field or goal marker
  • Flexible
  • Stands 1.5" off the ground
Specifications
  • Color: Neon Green
  • Diameter: 5"
  • Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.