P190 12 in. Pro Style Low Rebound Foam Umpires Chest Protector; Black

  • Mfr # P190
  • Zoro # G503680232
product price: 
$
117.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P190
Zoro #
G503680232
UPC #
710858021170
Country of Origin
China

Description

The Champion Sports Pro Style Umpire Inside Chest Protector protects from painful wild pitches, foul tips and more! Each Pro Style Chest Protector is made of low rebound foam padding with durable plastic plates. The mesh fabric cover is breathable and washable, helping you stay comfortable behind the plate. This sturdy 12" protector fits under any sleeve or shirt, and features a 4-way adjustable harness so you get just the right fit!

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Pro style low rebound foam umpire's chest protector
Specifications
  • Color: Black
  • Dimension: 27" x 18" x 3"
  • Size: 12"
  • Weight: 2.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews