Shop CHAMPION SPORTS

P220 13 in. Outside Plastic Shield Professional Umpire Chest Protector; Black

  • Mfr # P220

  • Zoro # G903680757


original price:  $149.99 , new price: $143.99 , 4 percent off
new price:  $143.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P220
Zoro #
G903680757
UPC #
710858018613
Country of Origin
China

Description

For the maximum protection that only a plastic shield chest protector can offer, try the Champion Sports Pro Model Umpire Outside Chest Protector. Soft foam padding with a closed cell mesh cover makes the inside padding breathable and keeps moisture away from the body. This 13" plastic shield chest protector offers extra-wide side protection and raised shoulder protection with double shoulder caps.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Outside plastic shield
  • Soft foam padding with closed cell mesh cover
  • Makes the inside padding breathable and keeps moisture away from the body
  • Extra wide side protection
  • Raised shoulder protection with double shoulder caps
  • Professional model
Specifications
  • Color: Black
  • Dimension: 24" x 17" x 4"
  • Size: 13"
  • Weight: 5.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.