P240 13 in. Armor Style Chest Protector; Black

  • Mfr # P240
  • Zoro # G003974244
product price: 
$
164.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P240
Zoro #
G003974244
UPC #
710858028452
Country of Origin
China

Description

The Armor Style Chest Protector is the newest offering from Champion Sports for umpire safety. This 3mm molded armor with full shoulder coverage is contoured for a fit that hugs the body without compromising range of motion. This model features DryTek mesh for wicking away moisture, and EverCleanTM pads that resist bacteria, mold and mildew. The chest protector is fit with a five point adjustable harness, and has quick release clips.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 3mm Molded armor
  • Contoured for a close fit
  • Ultimate protection without compromising movement
  • DryTek mesh wicks away moisture
  • Five point harness with quick release clips
Specifications
  • Color: Black
  • Dimension: 24" x 20" x 2"
  • Length: 13"
  • Weight: 5.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews