Shop CHAMPION SPORTS

PB5 5 lbs Plastic Rubberized Bowling Ball; Yellow

  • Mfr # PB5
  • Zoro # G604033562

product price: 
$
97.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PB5
Zoro #
G604033562
UPC #
710858019894
Country of Origin
China

Description

The Champion Sports Plastic Rubberized Bowling Ball is a roto molded seamless bowling ball that is easy to grip and fun to use! The perfectly round finger holes are great for all ages, and this 5lb bowling ball can be used with any plastic or foam pin set to teach kids bowling basics.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Roto molded seamless
  • Easy to grip and easy to use
  • Perfectly round 3-finger holes
  • Configuration to fit all ages
Specifications
  • Color: Yellow
  • Diameter: 8.5"
  • Weight: 5.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.